Beli laser cutting cnc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Laser Line (Meteran Laser Level)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- STS Marking LaserDeskripsi:-The cross laser line is irradiated with one device.-Since 10mW laser element is adopted, a bright laser line will be irradiated.-Convenient for places where ink cannot be used.-The irradiation direction can be freely adjusted with a mount.-To position the working process in stone cutting/block cutting machine, woodworking/sawingmachines, etc.-AC adapter (built-in strong noise filter and instantaneous power outage measures)atribut:
- Radiation Angle: 120°
- Size: 62x75mm
- Accessories: AC adapter (built-in strong noise filter and instantaneous power outage measures)
- Purpose of Use: To position the working process in stone cutting/block cutting machine, woodworking/sawingmachines, etc.
- RHINO Plasma Cutting Machine (Mesin Potong Plasma)Deskripsi:Plasma Cutting kualitas terbaik dan hemat listrikatribut:
- Rated Duty Cycle (%): 60
- Panasonic Welding Welding Plasma Cutting Machine (Mesin Potong Plasma)atribut:
- Type: Inverter
- Power Source: YP-060PF3HGF
- Torch: YT-06PD3HAJ
- Rated Duty Cycle (%): 60
- Phase: 3
- HUGONG Plasma Cut Machine (Mesin Potong Plasma)Deskripsi:- Portable Plasma Cutter - New Generation IGBT Inverter Technology - High performance on cutting of low alloyed steels, stainless steels and aluminium alloys - Equipped with voltage protection and thermal protection - Easy-to-use and user-friendly controlpanel - Equipped with air pressure meter & air valve - Power and overload indicators - Steeples cutting current knob - Fan cooling system - IP215 Protection class - Lightweight, small and patented compact design - Weight is only 11kg
- Makita Mesin Potong Kayu MejaDeskripsi:Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
- BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)Deskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- NORTON Grinding Wheel Straight T1-A White #60 (Batu Gerinda)Deskripsi:Ideal for grinding many kinds of tool steels, including heat-sensitive steels, at light to moderate feed rates, this 38A AO Type 01 >4-inch toolroom wheel is made with friable aluminum oxide that provides burn-free, cool cutting. Offering consistently excellent dimensional accuracy and balance, the wheel is made with a vitrified bond that works with CNC cutting tool machines along with cylindrical and surface grinders. You can also use this versatile wheel on soft carbon steels and super alloys.atribut:
- Abrasive Wheel Type: T1
- Gritty: 60
- Material: Aluminium Oxide
- Color: White
- Non Brand PE FoamDeskripsi:PE FOAM adalah bahan kemasan plastik berbentuk busa yang terbuat dari bahan LDPE dan diproduksi dengan cara extrusi. Mempunyai struktur sel yang rapat dan ringan serta tersedia dalam berbagai ukuran ketebalan (hingga 250 mm) dan dimensi (roll, bag, laminasi, cutting, profil)Penggunaan :> Pembungkus barang elektronik dan spare part > Melindungi furnitur kayu rotan dan barang pecah belah.> Bahan pelapis tas, jaket dan sepatu.> Bahan pelapis lantai kayu,kap mesin dan atap kendaraan.> Packing dalam bentuk profil sesuai kebutuhan pelanggan.
- STANLEY Adjustable Wrench (Kunci Inggris)Deskripsi:- ASME B107.100, ASME B107.8. - Adjustable jaw design allows tool to grip many fastener sizes. - Knurl adjusting mechanism for quick and precise adjustments. - Built-in tension spring stabilizes movable jaw. - Forged chrome vanadium steel is strong and durable. - Polished chrome head and chrome-plated body for anticorrosion protection. - Laser-etched SAE and mm jaw scale for easy size adjustment. - Lightweight handle design.
- Non Brand PE Foam BondedDeskripsi:PE FOAM adalah bahan kemasan plastik berbentuk busa yang terbuat dari bahan LDPE dan diproduksi dengan cara extrusi. Mempunyai struktur sel yang rapat dan ringan serta tersedia dalam berbagai ukuran ketebalan (hingga 250 mm) dan dimensi (roll, bag, laminasi, cutting, profil)Penggunaan :> Pembungkus barang elektronik dan spare part > Melindungi furnitur kayu rotan dan barang pecah belah.> Bahan pelapis tas, jaket dan sepatu.> Bahan pelapis lantai kayu,kap mesin dan atap kendaraan.> Packing dalam bentuk profil sesuai kebutuhan pelanggan.atribut:
- Width (cm): 100
- Length (m): 50
- FACOM Screwdriver (Obeng)Deskripsi:Supplied in a Box :- ANX10X75- ANX15X75- ANX20X100 - ANX25X100 - ANX30X125 - ANX40X150
- FACOM Screwdriver Phillips (Obeng)Deskripsi:• Round shank for access in wells.• Extra-long shank up to 300 mm for difficult and remote access.• Silicon carbon blade: strong and resistant to flexion.• Bi-material grip resists to impacts, abrasion, and chemicals.• Finish: black tipped mat chromed blade.
Daftar Harga laser cutting cnc Terbaru November 2026
| BOSCH Laser Line (Meteran Laser Level) | Rp719.900 |
| STS Marking Laser | Rp6.199.900 |
| RHINO Plasma Cutting Machine (Mesin Potong Plasma) | Rp4.099.900 |
| DAIDEN Plasma Cutting Machine (Mesin Potong Plasma Cutting) | Rp6.199.900 |
| RYU Cut Off Saw (Mesin Potong Besi) | Rp1.199.900 |
| Panasonic Welding Welding Plasma Cutting Machine (Mesin Potong Plasma) | Rp75.999.900 |
| HUGONG Plasma Cut Machine (Mesin Potong Plasma) | Rp12.999.900 |
| Makita Mesin Potong Kayu Meja | Rp13.999.900 |
| BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus) | Rp39.900 |
| Dongcheng Corded Cut Off Machine (Mesin Potong Besi) | Rp1.699.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/P101518183-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Plasma%20Cutting/RHINO%20Plasma%20Cutting%20Machine%20(Mesin%20Potong%20Plasma)/ptP102113929-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Plasma%20Cutting/DAIDEN%20Plasma%20Cutting%20Machine%20(Mesin%20Potong%20Plasma%20Cutting)/P102891555-1.jpg)
/P102174180-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Plasma%20Cutting/Panasonic%20Welding%20Welding%20Plasma%20Cutting%20Machine%20(Mesin%20Potong%20Plasma)/enP103233527-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Plasma%20Cutting/HUGONG%20Plasma%20Cut%20Machine%20(Mesin%20Potong%20Plasma)/P103150534-1.jpg)

/2hP101003089-2.jpg)
/frP103444567-1.jpg)
/5hP103755197-1.jpg)
%20HT%20(Mata%20Tap)/kfP103766735-3.jpg)
/g3P103687579-1.jpg)
/P102269442-1.jpg)
%20HT%20(Mata%20Tap)/P102804115-1.jpg)

/P101519838-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)